Apply to be a TradeMaster!
Main product image of 6" PVC Heater Bender
Magnifying glass
Hover image to zoom
6" PVC Heater Bender
Magnifying glass
Hover image to zoom
$3,628.28 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 141 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
Features
  • Easy to use preheat for 10 minutes, open lid and position PVC, close lid, rotate until pliable, open lid, remove PVC and form bend
  • Motorized rotation
  • Heavy-duty metal construction with reflective interior for fast, efficient heating
  • Has heating chart, timer, and on/off switch with indicator light for added convenience
  • Double doors with piano hinges allow heating shorter lengths with one door open
  • Sturdy wheels for easy mobility
  • Heats 65" long section of pipe

Specs

–
Product Type:

Bender

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy