Apply to be a TradeMaster!
Main product image of 855GX Programmable Electric Conduit Bender
Magnifying glass
Hover image to zoom

855GX Programmable Electric Conduit Bender

Brand:
Greenlee
SKU:
855GX
Rating:
(0)
Q&A:
(0)
855GX Programmable Electric Conduit Bender
Magnifying glass
Hover image to zoom
$18,615.52 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 532 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • The 855GX is Greenlee's most advanced programmable bender The 855GX has all the capabilities to accomplish the most complicated bends with ease and speed
  • It can bend 3/4" Rigid (in either the 1" Rigid or 1" EMT shoe grooves) and 1" to 2" Rigid, EMT or IMC conduit with just one shoe featuring smart sensors that know exactly what diameter conduit and type you are going to bend  and automatically factors spring-back for any angle.
  • This bender comes with both a robust pendant controller and a state-of-the-art LCD interface that allows the operator to easily program, save and transfer multiple bends via a USB drive making this unit invaluable on jobs that demand many types and high quantities of bends

Specs

–
Product Type:

Bender

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy