Apply to be a TradeMaster!
Main product image of 881 Cam-Track Hydraulic Bender for 2-1/2" and 4" Conduits with 980 Hydraulic Pump and Mobile Bending Table
Magnifying glass
Hover image to zoom

881 Cam-Track Hydraulic Bender for 2-1/2" and 4" Conduits with 980 Hydraulic Pump and Mobile Bending Table

Brand:
Greenlee
SKU:
881GXE980MBTS
Rating:
(0)
Q&A:
(0)
881 Cam-Track Hydraulic Bender for 2-1/2" and 4" Conduits with 980 Hydraulic Pump and Mobile Bending Table
Magnifying glass
Hover image to zoom
$38,454.47 each
Backorder
Backorder
Get it Fri, Dec 4 - Mon, Jan 11

Lift Gate

–
This product weighs 1452 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2", 3", 4", 3-1/2"

Description

–
The 881GX Hydraulic Bender series is engineered with a more efficient and lightweight profile for faster and easier setup. Paired with the Mobile Bending Table, this kit offers increased productivity on every job.
Features
  • Easier & Faster Setup - Extended yoke and spring pins deliver up to 6x faster changeover.
  • Reduce Strain & Fatigue - Up to 50% lighter follow bars make for easier operation.
  • Added Security - Locking features secure all shoes and accessories.
  • Added Security - Locking features secure all shoes and accessories.
  • Ergonomic Storage - All accessories stored in ergonomic lifting positions.
  • Optimal Accessibility - Dedicated storage and labeling system.
  • Enhanced Mobility - Fits through standard width doors 32" wide, riased fork pockets for better balance, and dedicated strapping points for securing in trailer.

Specs

–
Product Type:

Hydraulic Bender

Hydraulic Pump

Size:

2-1/2"

3"

4"

3-1/2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy