Apply to be a TradeMaster!
Main product image of Wire Dispenser Assembly Cart
Magnifying glass
Hover image to zoom
Wire Dispenser Assembly Cart
Magnifying glass
Hover image to zoom
$2,089.37 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 196 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
Steel

Description

–
Features
  • Material handling tool is constructed from all welded steel and includes two (2) fixed and two (2) swivel locking heavy-duty casters
  • The spool rack consists of ten (10) spindles and an adjustable guide loop, and can be turned 360 degrees independent of the base
  • Spindles are angled to contain reels and act as a brake while paying out wire
  • Fits through a 36 IN (915 mm) opening

Specs

–
Color:

Green

Material:

Steel

Product Type:

Wire Cart

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy