Shop Klein Tools Limited Time Promotion
Main product image of Steel Wire Reel Cart, Green
Magnifying glass
Hover image to zoom
Steel Wire Reel Cart, Green
Magnifying glass
Hover image to zoom
$729.96 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green

Description

–
Features
  • Large capacity, excellent for storing, transporting or feeding wire
  • Storage tool saves space; use and store vertically or horizontally
  • Five (5) strong reel axles with spring clip retainers plus two (2) positions for axle storage allows you to configure for large reels with no loose parts
  • Strong, yet lightweight, tubular steel welded construction with rugged 8" (203 mm) wheels
  • Built-in wire guide for horizontal dispensing
  • Will pass through a 28" (711 mm) opening

Specs

–
Product Type:

Wire Cart

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy