Apply to be a TradeMaster!
Main product image of Steel Deluxe A-Frame Mobile Caddy, Green
Magnifying glass
Hover image to zoom

Steel Deluxe A-Frame Mobile Caddy, Green

Brand:
Greenlee
SKU:
9510-GREENLEE
Rating:
(0)
Q&A:
(0)
Steel Deluxe A-Frame Mobile Caddy, Green
Magnifying glass
Hover image to zoom
$735.35 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
Steel

Description

–
Features
  • Holds up to twenty for (24) spools of #12 AWG wire or sixteen (16) spools of #10 AWG wire
  • Folds for easy storage
  • 10 IN (254 mm) diameter pneumatic tires for jobsite portability
  • Pinless design eliminates loose parts
  • Eight (8) solid steel 1/2 IN (12.7 mm) spindles included
  • Optional Basket Caddy available to dispense metal-clad cable

Specs

–
Color:

Green

Material:

Steel

Product Type:

Cable Caddy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy