Apply to be a TradeMaster!
Main product image of DigiVolt Digital Voltmeter, 80kV
Magnifying glass
Hover image to zoom

DigiVolt Digital Voltmeter, 80kV

Brand:
Greenlee
SKU:
DVM-80UVM
Rating:
(0)
Q&A:
(0)
DigiVolt Digital Voltmeter, 80kV
Magnifying glass
Hover image to zoom
$2,183.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Measures voltage and performs phasing operations from 50V to 40kV and up to 80kV with add-on resistors
  • Provides consistent high accuracy voltage measurements - within 1% of reading
  • Auto-ranging - no settings required
  • Capacitive Test Point and Peak Hold modes
  • Auto-shutoff and low battery indicator features
  • Versatile for overhead and underground applications

Specs

–
Operating Temp Range:

-20°F to 140°F

Product Type:

Voltage Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy