Apply to be a TradeMaster!
Main product image of 9" Torpedo Level
Magnifying glass
Hover image to zoom

9" Torpedo Level

Brand:
Greenlee
SKU:
L107
Rating:
(0)
Q&A:
(0)
9" Torpedo Level
Magnifying glass
Hover image to zoom
$91.02 each
In Stock
In Stock
Get 24 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Features
  • Large, easy-to-read vials
  • Professional-grade level suitable for pipe and conduit work
  • Plumb view allows easy readability of vial from multiple positions
  • Four rare earth magnets deliver superior holding strength and allow hands-free use on metal surfaces
  • Compact, torpedo design with V-groove allows easy mounting on conduit or pipe
  • Vial windows on top of level provide comfortable viewing from all sides
  • Laser-marked angles and ruler for quick measurements

Specs

–
Product Type:

Level

Length (Inches):

9"

Type:

Torpedo

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy