Apply to be a TradeMaster!
Main product image of 1000 Single Function Shower Kit, (5.5 Gpm), 122629
Magnifying glass
Hover image to zoom

1000 Single Function Shower Kit, (5.5 Gpm), 122629

Brand:
Grohe
SKU:
122629
Rating:
(0)
Q&A:
(0)
1000 Single Function Shower Kit, (5.5 Gpm), 122629
Magnifying glass
Hover image to zoom
$433.69 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

The exceptional quality, precision and sheer number of internal parts set these Grohe showers apart from the competition. This unique design distributes the same amount of water to each and every nozzle, resulting in an even spray. So whatever spray pattern suits your mood, it is guaranteed that it will be an all-around exhilarating experience.


Features

  • Covered under Grohe's limited lifetime faucet & finish warranty
  • Hand Shower Package Includes: hand shower, slide bar, hose and wall supply
  • Designed to easily install with standard 1/2" wall supply elbows or shower arm diverters
  • All hardware required for installation is included
  • Multiple spray functions - featuring 5 spray patterns
  • Flow Rate: 2.5 GPM (gallons-per-minute)
  • Angle of holding bracket is adjustable
  • Hose Length: 59
  • 1/2" female connections on both ends
  • Includes sliding parking bracket for hand shower

Specs

–
Series:

Grohtherm

Country of Origin:

Germany

Finish:

Chrome

Product Type:

Shower

Flow Rate (GPM):

5.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy