Apply to be a TradeMaster!
Main product image of 1/2" Concetto Bath Spout and Diverter (Starlight Chrome)
Magnifying glass
Hover image to zoom

1/2" Concetto Bath Spout and Diverter (Starlight Chrome)

Brand:
Grohe
SKU:
13366000
Rating:
(0)
Q&A:
(0)
1/2" Concetto Bath Spout and Diverter (Starlight Chrome)
Magnifying glass
Hover image to zoom
$74.05 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Metal
Product Highlight: Finish
StarLight Chrome

Description

–
The GROHE Concetto Diverter Tub Spout makes it easy to switch water source from shower head to tub spout. Designed to enhance any bathroom style, this tub spout is the perfect complement to the entire Concetto collection of bath faucets.

Features:
  • Durable brass construction for reliability
  • From the Concetto collection of bath fittings
  • Limited lifetime warranty

Specifications:
  • Fitting Connection Size: 1/2"
  • Fitting Handle Material: Brass and Metal
  • Fitting Handle Type: Push Button
  • Fitting Material: Brass and Metal
  • Fitting Spout Reach: 119
  • Certifications: CEC Certified,Massachusetts Plumbing Board

Specs

–
Size:

1/2"

Material:

Metal

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy