Apply to be a TradeMaster!
Main product image of Eurosmart Cosmopolitan Pressure Balance Valve Trim with Cartridge (StarLight Chrome)
Magnifying glass
Hover image to zoom

Eurosmart Cosmopolitan Pressure Balance Valve Trim with Cartridge (StarLight Chrome)

Brand:
Grohe
SKU:
14463000
Rating:
(0)
Q&A:
(0)
Eurosmart Cosmopolitan Pressure Balance Valve Trim with Cartridge (StarLight Chrome)
Magnifying glass
Hover image to zoom
$142.82 each
In Stock
In Stock
Get 3 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
StarLight Chrome

Description

–
A clean, contemporary design, the GROHE Eurosmart Cosmopolitan Pressure Balance Valve Trim with Cartridge combines style and substance for today’s bathroom. Designed for superior performance, Eurosmart Cosmopolitan is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.

Features:
  • Includes one-piece cartridge to simplify installation and maintenance
  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve ensures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool maintains a constant water temperature
  • Integrated check valves are engineered to eliminate cross flow
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • For use with GrohSafe 3.0 rough-in valves, sold separately
Specifications:
  • Shower Type: Pressure Balance Valves
  • Fitting Handle Material: Metal
  • Fitting Handle Type: Lever
  • Shower Type: Pressure Balance Valves
  • Color/Finish: Grohe Chrome

Specs

–
Series:

Eurosmart

Type:

Trim Kit

Application:

Bath

Material:

Metal

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy