Apply to be a TradeMaster!
Main product image of Essence Pressure Balance Valve Trim with Cartridge (StarLight Chrome)
Magnifying glass
Hover image to zoom

Essence Pressure Balance Valve Trim with Cartridge (StarLight Chrome)

Brand:
Grohe
SKU:
14472000
Rating:
(0)
Q&A:
(0)
Essence Pressure Balance Valve Trim with Cartridge (StarLight Chrome)
Magnifying glass
Hover image to zoom
$244.80 each
In Stock
In Stock
Get 1 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Zinc
Product Highlight: Finish
StarLight Chrome

Description

–
A sleek, sophisticated design defines the GROHE Essence Pressure Balance Valve Trim with Cartridge. Engineered for superior performance, Essence is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.

Features:
  • Includes one-piece cartridge to simplify installation and maintenance
  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve ensures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool maintains a constant water temperature
  • Integrated check valves are engineered to eliminate cross flow
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • For use with GrohSafe 3.0 rough-in valves, sold separately
Specifications:
  • Fitting Material: Zinc
  • Shower Type: Pressure Balance Valves
  • Fitting Handle Material: Metal
  • Fitting Handle Type: Lever
  • Color/Finish: Grohe Chrome

Specs

–
Series:

Essence

Type:

Trim Kit

Application:

Bath

Material:

Metal

Zinc

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy