Shop Resideo Sale
Main product image of Tempesta Cosmopolitan 4" StarLight Chrome Shower Head, 1.75 GPM
Magnifying glass
Hover image to zoom

Tempesta Cosmopolitan 4" StarLight Chrome Shower Head, 1.75 GPM

Brand:
Grohe
SKU:
26043001
Rating:
(0)
Q&A:
(0)
Tempesta Cosmopolitan 4" StarLight Chrome Shower Head, 1.75 GPM
Magnifying glass
Hover image to zoom
$73.96 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic, Metal
Product Highlight: Finish
StarLight Chrome

Description

–
Grohe Tempesta Cosmopolitan 4" StarLight Chrome Shower Head, 1.75 GPM

Features:
  • Grohe StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy reduces water consumption by up to 50 percent
  • Grohe DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 4 in. Face
  • 4 Spray patterns
  • 2.0 gpm (Watersense)
  • Adjustable spray: GROHE Rain O2/Rain/Massage/Jet
  • Comes in blister packaging

Specs

–
Product Type:

Shower Head

Flow Rate (GPM):

1.75

Material:

Plastic

Metal

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy