Apply to be a TradeMaster!
Main product image of Tempesta Cosmopolitan 2-Setting Hand Shower, 1.75 GPM (StarLight Chrome)
Magnifying glass
Hover image to zoom

Tempesta Cosmopolitan 2-Setting Hand Shower, 1.75 GPM (StarLight Chrome)

Brand:
Grohe
SKU:
26046002
Rating:
(0)
Q&A:
(0)
Tempesta Cosmopolitan 2-Setting Hand Shower, 1.75 GPM (StarLight Chrome)
Magnifying glass
Hover image to zoom
$59.05 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
StarLight Chrome

Description

–
The GROHE Tempesta Cosmopolitan Dual Spray Hand Shower delivers the showering enjoyment that has made GROHE the choice for discerning homeowners. Toggle lever makes it easy to alternate between a soothing Rain spray and a targeted Jet spray. Equipped with GROHE DreamSpray to deliver the utmost precision and consistent water distribution to each individual nozzle.

Features:
  • Features Rain and Jet sprays to satisfy every mood
  • Grohe EcoJoy uses less water without sacrificing performance
  • Grohe StarLight maintains luster on brushed and polished finishes
  • Contemporary design with 4-in. diameter face
  • SpeedClean integrated anti-lime system makes it easy to wipe away limescale residue from nozzles with your fingertip
  • Easy shower update, 1/2" NPT to fit most shower hoses
  • Limited lifetime warranty

Specs

–
Series:

Tempesta

Application:

Residential

Product Type:

Handshower

Flow Rate (GPM):

1.75

Material:

Plastic

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy