Apply to be a TradeMaster!
Main product image of Tempesta 4" StarLight Chrome Shower Head, 1.5 GPM
Magnifying glass
Hover image to zoom

Tempesta 4" StarLight Chrome Shower Head, 1.5 GPM

Brand:
Grohe
SKU:
26050001
Rating:
(0)
Q&A:
(0)
Tempesta 4" StarLight Chrome Shower Head, 1.5 GPM
Magnifying glass
Hover image to zoom
$44.79 each
In Stock
In Stock
Get 19 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
StarLight Chrome

Description

–
Grohe Tempesta 4" StarLight Chrome Shower Head, 1.5 GPM

Features:
  • Grohe StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy reduces water consumption by up to 50 percent
  • Grohe DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 1 Spray pattern – Rain
  • 1.5 gpm (Watersense)
  • 4" face

Specs

–
Product Type:

Shower Head

Flow Rate (GPM):

1.5

Material:

Plastic

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy