Apply to be a TradeMaster!
Main product image of Euphoria 260 CoolTouch Thermostatic Shower System, 1.75 gpm (Chrome)
Magnifying glass
Hover image to zoom

Euphoria 260 CoolTouch Thermostatic Shower System, 1.75 gpm (Chrome)

Brand:
Grohe
SKU:
26128002
Rating:
(0)
Q&A:
(0)
Euphoria 260 CoolTouch Thermostatic Shower System, 1.75 gpm (Chrome)
Magnifying glass
Hover image to zoom
$1,116.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
StarLight Chrome
Product Highlight: Material
Metal

Description

–
The GROHE Euphoria 260 CoolTouch Thermostatic Shower System offers a superior showering experience while providing unmatched protection from scalding. GROHE CoolTouch technology ensures the thermostat body will never get too hot to touch, no matter how hot you like your shower. Sleek and contemporary, this German-engineered system was conceived to manage water for maximum enjoyment and safety featuring the popular GROHE TurboStat that consistently maintains your desired water temperature. Even when fluctuations in water pressure occur, you'll never experience a sudden icy blast or scalding heat. The large 10-inch Euphoria 260 Shower head features a center dial to switch between 3 sprays: invigorating Jet, soothing Rain, and luxurious SmartRain. Ergonomic hand shower satisfies every showering need with 3 indulgent sprays: soothing Rain, relaxing Massage, and luxurious, water-conserving SmartRain. Built-in diverter makes alternating between shower head and hand shower easy and enjoyable. For those who relish the shower ritual, the Euphoria 260 CoolTouch Thermostatic Shower System exceeds expectations.

  • System includes GROHE CoolTouch thermostatic control, shower head, shower arm, bar with hand-shower bracket, hand shower and metal hose
  • Contemporary design featuring outstanding German engineering and quality
  • GROHE CoolTouch thermostatic metal body stays cool-to-the-touch no matter the water temperature
  • GROHE TurboStat reaches desired water temperature in seconds and keeps it constant regardless of changes in water pressure
  • Large 10-inch Euphoria 260 Shower head has an innovative center dial to easily switch between 3 sprays: Jet, Rain and SmartRain
  • Hand shower offers 3 indulgent spray functions: Rain, Massage and SmartRain
  • GROHE MetalGrip handles stay cool and feature a back fin detail to easily select your temperature or alternate between shower head and hand shower
  • GROHE SafeStop limits hot water temperature at 100 DegreesF / 38 DegreesC to avoid scalding for children or elderly but can be overridden at the push of a button for those that want a hotter shower
  • Speed Clean anti-lime system to wipe nozzles clean with your fingertip
  • 24 in. shower column doubles as a slide bar to adjust the height of the hand shower for optimal showering comfort ;GROHE StarLight durable coating wipes clean and maintains finish for life ;GROHE DreamSpray ensures even water distribution from every nozzle for the perfect shower;GROHE EcoJoy uses 1.75 gpm / 6.6 L/min for 30% water savings without sacrificing performance;Limited lifetime warranty

Specs

–
Finish:

StarLight Chrome

Material:

Metal

Flow Rate (GPM):

1.75

Product Type:

Shower

Series:

Euphoria

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy