Apply to be a TradeMaster!
Main product image of Rainshower Cosmopolitan 310 Shower Head, 12" - 1 Spray, 1.75 GPM (Chrome)
Magnifying glass
Hover image to zoom

Rainshower Cosmopolitan 310 Shower Head, 12" - 1 Spray, 1.75 GPM (Chrome)

Brand:
Grohe
SKU:
26472000
Rating:
(0)
Q&A:
(0)
Rainshower Cosmopolitan 310 Shower Head, 12" - 1 Spray, 1.75 GPM (Chrome)
Magnifying glass
Hover image to zoom
$925.65 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
StarLight Chrome

Description

–


  • Rain spray pattern (1 spray-rain)
  • 12 1/4"
  • Metal
  • 20 Degrees swivel ball joint (± 20 Degrees)
  • 1/2" Connection thread
  • GROHE EcoJoy 1.8 gpm (6.6 l/min) flow limiter
  • GROHE DreamSpray perfect spray pattern
  • GROHE StarLight chrome finish
  • SpeedClean anti-lime system

Specs

–
Material:

Metal

Finish:

StarLight Chrome

Application:

Residential

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Series:

Rainshower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy