Shop Resideo Sale
Main product image of Retro-Fit 25" Shower System, 26487000
Magnifying glass
Hover image to zoom

Retro-Fit 25" Shower System, 26487000

Brand:
Grohe
SKU:
26487000
Rating:
(0)
Q&A:
(0)
Retro-Fit 25" Shower System, 26487000
Magnifying glass
Hover image to zoom
$668.10 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–


Features
  • GROHE StarLight
  • GROHE DreamSpray
  • GROHE Speed Clean
  • Wall mounted diverter shower system
  • 12 3 /16" Optional fixed or swivel standard shower arm
  • Switch between hand shower and shower head or dual function via built-in diverter
  • Adjustable height bar with gliding element
  • Supply elbow connection
  • 59" Metal shower hose (26 994)
  • Includes flow-restrictor + click valve at inlet
  • Available to be purchased separately
  • Wall spacer for upper bracket (26 030) and
  • shower system 6" height extension (26 464)

Specs

–
Country of Origin:

Germany

Product Type:

Shower

Finish:

Chrome

Series:

Retro-Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy