Apply to be a TradeMaster!
Main product image of Rainshower Smartactive Hand Shower - 3 Sprays, 1.75 Gpm (Brushed Cool Sunrise), 26545GN0
Magnifying glass
Hover image to zoom

Rainshower Smartactive Hand Shower - 3 Sprays, 1.75 Gpm (Brushed Cool Sunrise), 26545GN0

Brand:
Grohe
SKU:
26545GN0
Rating:
(0)
Q&A:
(0)
Rainshower Smartactive Hand Shower - 3 Sprays, 1.75 Gpm (Brushed Cool Sunrise), 26545GN0
Magnifying glass
Hover image to zoom
$260.10 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Cool Sunrise

Description

–
Defined by its sleek profile and designed to soothe and satisfy, the GROHE Rainshower SmartActive Hand Shower features three essential spray functions with fingertip control. This intuitive hand shower delivers an invigorating Rain spray, a stress-reducing ActiveMassage spray, and a Jet spray for a post-workout power shower. Engineered with the GROHE SmartTip control to switch between sprays with fingertip ease, this slim, minimalist design is enhanced by an ergonomic handle for a secure, comfortable grip.

Features
  • GROHE StarLight
  • GROHE DreamSpray
  • Speed Clean anti-lime system
  • 5" Round face
  • 3 Sprays: Rain, Jet, ActiveMassage
  • 1.75gpm

Specs

–
Flow Rate (GPM):

1.75

Finish:

Brushed Cool Sunrise

Country of Origin:

Mexico

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy