Apply to be a TradeMaster!
Main product image of 310 Mono Rainshower Head, 12" - 1 Spray, 1.75 Gpm, 26569000
Magnifying glass
Hover image to zoom

310 Mono Rainshower Head, 12" - 1 Spray, 1.75 Gpm, 26569000

Brand:
Grohe
SKU:
26569000
Rating:
(0)
Q&A:
(0)
310 Mono Rainshower Head, 12" - 1 Spray, 1.75 Gpm, 26569000
Magnifying glass
Hover image to zoom
$516.80 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
Chrome

Description

–
The GROHE Rainshower Mono 310 Shower Head offers an exhilarating shower experience thanks to its generous 12" surface and exclusive GROHE DreamSpray technology that ensures a steady, even water flow from every nozzle. Featuring SpeedClean to easily wipe away limescale with your fingertip, the sleek, slim profile of the Rainshower Mono 310 brings contemporary style and superior performance to today's bathroom.

Features
  • Features super-soft PureRain spray pattern
  • GROHE EcoJoy saves water without sacrificing performance
  • GROHE StarLight coating wipes clean, maintains lustrous finish
  • 12" Face
  • Recommended Rainshower arm: (28 540)
  • 1.75gpm

Specs

–
Series:

Rainshower

Country of Origin:

Germany

Flow Rate (GPM):

1.75

Shape:

Round

Finish:

Chrome

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy