The Day Savers – A National Tradesmen Day Contest
Main product image of Rainshower 310 Mono Shower Head, 12" - 1 Spray, 1.75 Gpm (Brushed Nickel), 26569EN0
Magnifying glass
Hover image to zoom

Rainshower 310 Mono Shower Head, 12" - 1 Spray, 1.75 Gpm (Brushed Nickel), 26569EN0

Brand:
Grohe
SKU:
26569EN0
Rating:
(0)
Q&A:
(0)
Rainshower 310 Mono Shower Head, 12" - 1 Spray, 1.75 Gpm (Brushed Nickel), 26569EN0
Magnifying glass
Hover image to zoom
$697.85 each
In Stock
In Stock
Get 1 Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel

Description

The GROHE Rainshower Mono 310 Shower Head offers an exhilarating shower experience thanks to its generous 12" surface and exclusive GROHE DreamSpray technology that ensures a steady, even water flow from every nozzle. Featuring SpeedClean to easily wipe away limescale with your fingertip, the sleek, slim profile of the Rainshower Mono 310 brings contemporary style and superior performance to today's bathroom.

Features
  • GROHE StarLight
  • GROHE DreamSpray
  • 12" Face
  • Recommended Rainshower arm: (28 540)
  • 1.75gpm

Specs

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Finish:

Brushed Nickel

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy