Apply to be a TradeMaster!
Main product image of 12" Rainshower 310 Mono Shower Head, 1.75 GPM w/ 1 Spray Pattern (Brushed Cool Sunrise)
Magnifying glass
Hover image to zoom

12" Rainshower 310 Mono Shower Head, 1.75 GPM w/ 1 Spray Pattern (Brushed Cool Sunrise)

Brand:
Grohe
SKU:
26569GN0
Rating:
(0)
Q&A:
(0)
12" Rainshower 310 Mono Shower Head, 1.75 GPM w/ 1 Spray Pattern (Brushed Cool Sunrise)
Magnifying glass
Hover image to zoom
$749.70 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Brushed Cool Sunrise

Description

–
The GROHE Rainshower™ Mono 310 Shower Head offers an exhilarating shower experience thanks to its generous 12” surface and exclusive GROHE DreamSpray® technology that ensures a steady, even water flow from every nozzle. Featuring SpeedClean to easily wipe away limescale with your fingertip, the sleek, slim profile of the Rainshower™ Mono 310 brings contemporary style and superior performance to today’s bathroom.

Features:
  • Features super-soft PureRain spray pattern
  • GROHE EcoJoy™ saves water without sacrificing performance
  • GROHE StarLight coating wipes clean, maintains lustrous finish

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Shower Head

Max Flow (GPM):

1.75

Finish:

Brushed Cool Sunrise

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy