Apply to be a TradeMaster!
Main product image of Rainshower Shower Head, 6-1/2" - 3 Sprays, 1.75 Gpm (Brushed Cool Sunrise), 26789GN0
Magnifying glass
Hover image to zoom

Rainshower Shower Head, 6-1/2" - 3 Sprays, 1.75 Gpm (Brushed Cool Sunrise), 26789GN0

Brand:
Grohe
SKU:
26789GN0
Rating:
(0)
Q&A:
(0)
Rainshower Shower Head, 6-1/2" - 3 Sprays, 1.75 Gpm (Brushed Cool Sunrise), 26789GN0
Magnifying glass
Hover image to zoom
$408.85 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Cool Sunrise

Description

–
The GROHE Rainshower SmartActive Shower Head is a sleek, water-saving design engineered in Germany that promises an unparalleled shower experience. This slim shower head features the innovative GROHE SmartToggle lever, conveniently located at the bottom of the shower head, to easily alternate between three spray functions: gentle Rain, refreshing Active Massage, and invigorating Jet. With GROHE EcoJoy technology, each spray delivers exceptional enjoyment while using 30% less water than a standard shower head. For added water savings, GROHE DripStop minimizes dripping once the water is turned off.

Features
  • Slim, modern design complements any bathroom décor
  • Coordinates perfectly with the GROHE Rainshower SmartActive collection
  • Three spray functions: GROHE Rain with DripStop, Jet with DripStop, ActiveMassage
  • GROHE SmartToggle lever on bottom of shower head to easily change spray patterns
  • Generous 6 ½" surface for soothing coverage
  • Available in beautiful, on-trend finishes
  • WaterSense certified to meet EPA criteria for water savings, using 30% less water without sacrificing performance
  • CEC Compliant to meet California Energy Commission requirements for water consumption efficiency
  • Maximum flow rate 1.75 gallons per minute (6.6 Lpm)

Specs

–
Finish:

Brushed Cool Sunrise

Country of Origin:

Mexico

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy