Apply to be a TradeMaster!
Main product image of Rainshower Aqua Stick Hand shower 1 Spray (Brushed Cool Sunrise)
Magnifying glass
Hover image to zoom

Rainshower Aqua Stick Hand shower 1 Spray (Brushed Cool Sunrise)

Brand:
Grohe
SKU:
26866GN0
Rating:
(0)
Q&A:
(0)
Rainshower Aqua Stick Hand shower 1 Spray (Brushed Cool Sunrise)
Magnifying glass
Hover image to zoom
$305.15 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Plastic
Product Highlight: Finish
Brushed Cool Sunrise

Description

–
The GROHE SPA Sena Stick Hand Shower is a sleek addition to a luxurious spa bathroom. Designed to fit all standard shower hoses, this durable metal hand shower features exclusive GROHE technologies including GROHE DreamSpray that delivers balanced water flow from every nozzle for a more enjoyable shower experience.

  • Speed Clean anti-lime system for the removal of limescale on nozzles with your fingertip
  • WaterSense certified to meet EPA criteria for water savings
  • Limited lifetime warranty

Specs

–
Material:

Metal

Plastic

Application:

Residential

Series:

Sena

Product Type:

Handshower

Finish:

Brushed Cool Sunrise

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy