Apply to be a TradeMaster!
Main product image of Universal 59" Metal Twist-Free Shower Hose (Brushed Nickel)
Magnifying glass
Hover image to zoom

Universal 59" Metal Twist-Free Shower Hose (Brushed Nickel)

Brand:
Grohe
SKU:
26994EN0
Rating:
(0)
Q&A:
(0)
Universal 59" Metal Twist-Free Shower Hose (Brushed Nickel)
Magnifying glass
Hover image to zoom
$176.64 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–

The Rotaflex Metal Twist-Free Shower Hose won't tangle, bend or restrict movement, ensuring a more enjoyable shower experience. Designed for reliability and longlife, the Rotaflex features GROHE StarLIght, a durable finish that wipes clean and maintains lasting luster.


Features

  • Durable metal is twist-free and flexible
  • Easy to connect to any GROHE hand-held shower
  • Perfect complement to the GROHE Matte Black collection
  • Flexible and bend proof for more comfortable showering
  • Rotation cone ensures twist-free convenience
  • Made of metal for lasting durability
  • Silicone strip prevents hand shower from turning while in body spray position

Specifications

  • Fitting Material: Metal
  • Fitting Connection Size: 1/2
  • Dimensions: 23,0.595,1500,23
  • Color/Finish: Grohe Brushed Nickel
  • UPC/EAN: 4067393021070

Specs

–
Finish:

Brushed Nickel

Product Type:

Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy