Apply to be a TradeMaster!
Main product image of 59" Metal Twist-Free Shower Hose (Brushed Cool Sunrise)
Magnifying glass
Hover image to zoom

59" Metal Twist-Free Shower Hose (Brushed Cool Sunrise)

Brand:
Grohe
SKU:
26994GN0
Rating:
(0)
Q&A:
(0)
59" Metal Twist-Free Shower Hose (Brushed Cool Sunrise)
Magnifying glass
Hover image to zoom
$175.50 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Cool Sunrise
Product Highlight: Material
Metal

Description

–
The Rotaflex Metal Twist-Free Shower Hose won't tangle, bend or restrict movement, ensuring a more enjoyable shower experience. Designed for reliability and longlife, the Rotaflex features GROHE StarLIght, a durable finish that wipes clean and maintains lasting luster.

  • Flexible and bend proof for more comfortable showering
  • Rotation cone ensures twist-free convenience
  • Made of metal for lasting durability
  • Silicone strip prevents hand shower from turning while in body pray position
  • Easy to connect to any GROHE hand-held shower
  • Tensile strength 500 N
  • 59" Long
  • Pressure resistance: up to 14.5psi (16 bar)
  • Heat resistance 165 DegreesF
  • 1/2" NPT female threads

Specs

–
Finish:

Brushed Cool Sunrise

Material:

Metal

Product Type:

Shower Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy