Apply to be a TradeMaster!
Main product image of Seabury 6-1/4" Shower Arm (Polished Nickel), 27011BE0
Magnifying glass
Hover image to zoom

Seabury 6-1/4" Shower Arm (Polished Nickel), 27011BE0

Brand:
Grohe
SKU:
27011BE0
Rating:
(0)
Q&A:
(0)
Seabury 6-1/4" Shower Arm (Polished Nickel), 27011BE0
Magnifying glass
Hover image to zoom
$64.29 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Length (Inches)
6-1/4" Length

Description

–


Features
  • GROHE StarLight
  • 1/2" Male threads
  • 6 1/4" Shower Arm and Flange

Specs

–
Product Type:

Shower Arm

Finish:

Polished Nickel

Country of Origin:

China

Length (Inches):

6-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy