Apply to be a TradeMaster!
Main product image of Rainshower Cosmopolitan 160 Shower Head, 6-1/4" - 4 Sprays, 2.5 Gpm, 27135000
Magnifying glass
Hover image to zoom

Rainshower Cosmopolitan 160 Shower Head, 6-1/4" - 4 Sprays, 2.5 Gpm, 27135000

Brand:
Grohe
SKU:
27135000
Rating:
(0)
Q&A:
(0)
Rainshower Cosmopolitan 160 Shower Head, 6-1/4" - 4 Sprays, 2.5 Gpm, 27135000
Magnifying glass
Hover image to zoom
$295.80 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
Chrome

Description

–


Features
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 6-1/4 in. face
  • 4 Spray patterns
  • 1/2 in. Female threads
  • 2.5 gpm

Specs

–
Product Type:

Shower Head

Country of Origin:

Germany

Series:

Rainshower

Shape:

Round

Flow Rate (GPM):

2.5

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy