Apply to be a TradeMaster!
Main product image of Rainshower 6" Ceiling Shower Arm, 27217000
Magnifying glass
Hover image to zoom

Rainshower 6" Ceiling Shower Arm, 27217000

Brand:
Grohe
SKU:
27217000
Rating:
(0)
Q&A:
(0)
Rainshower 6" Ceiling Shower Arm, 27217000
Magnifying glass
Hover image to zoom
$127.50 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Finish
Chrome

Description

–


Features
  • GROHE StarLight
  • 1/2" NPT male threads
  • 6" Ceiling Shower Arm
  • Can be used with any shower head including Rainshower Jumbo (28 783)

Specs

–
Product Type:

Shower Arm

Series:

Rainshower

Country of Origin:

Germany

Length (Inches):

6"

Finish:

Chrome

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy