Apply to be a TradeMaster!
Main product image of Euphoria 110 Massage Shower Rail Set 3 Sprays, 27243001
Magnifying glass
Hover image to zoom

Euphoria 110 Massage Shower Rail Set 3 Sprays, 27243001

Brand:
Grohe
SKU:
27243001
Rating:
(0)
Q&A:
(0)
Euphoria 110 Massage Shower Rail Set 3 Sprays, 27243001
Magnifying glass
Hover image to zoom
$236.30 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Mount
Wall Mount
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Chrome

Description

–


Features
  • GROHE StarLight
  • GROHE DreamSpray
  • Speed Clean anti-lime system
  • GROHE EasyReach tray
  • Euphoria hand shower (27 239)
  • 3 Sprays
  • 24" Adjustable height shower bar
  • 59" SilverFlex shower hose (28 364)
  • Swivel hand shower holder (28 417)
  • Bar diameter 7/8"
  • 2.5gpm

Specs

–
Shape:

Round

Country of Origin:

Germany

Mount:

Wall Mount

Installation Type:

Wall Mount

Series:

Euphoria

Flow Rate (GPM):

2.5

Finish:

Chrome

Product Type:

Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy