Apply to be a TradeMaster!
Main product image of Euphoria 110 Massage Brushed Nickel Shower Head, 3 Sprays, 2.5 GPM
Magnifying glass
Hover image to zoom

Euphoria 110 Massage Brushed Nickel Shower Head, 3 Sprays, 2.5 GPM

Brand:
Grohe
SKU:
27247EN1
Rating:
(0)
Q&A:
(0)
Euphoria 110 Massage Brushed Nickel Shower Head, 3 Sprays, 2.5 GPM
Magnifying glass
Hover image to zoom
$147.00 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Plastic
Product Highlight: Finish
StarLight Chrome

Description

–
Features:
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 4-5/8 in. Face
  • 3 Spray patterns
  • 1/2 in. Female threads
  • 2.5 gpm

Specs

–
Product Type:

Shower Head

Flow Rate (GPM):

1.5

Material:

Metal

Plastic

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy