Apply to be a TradeMaster!
Main product image of Relexa 5" StarLight Chrome Shower Arm
Magnifying glass
Hover image to zoom

Relexa 5" StarLight Chrome Shower Arm

Brand:
Grohe
SKU:
27414000
Rating:
(0)
Q&A:
(0)
Relexa 5" StarLight Chrome Shower Arm
Magnifying glass
Hover image to zoom
$44.25 each
In Stock
In Stock
Get 95 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Metal
Product Highlight: Finish
StarLight Chrome

Description

–
Grohe Relexa 5" StarLight Chrome Shower Arm

Features:
  • GROHE StarLight - Scratch and tarnish-resistant finish
  • 1/2" Male threads

Specs

–
Product Type:

Shower Arm

Size:

5"

Material:

Metal

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy