Apply to be a TradeMaster!
Main product image of Tempesta Cosmopolitan 4" 100 Starlight Chrome Hand Shower Head, 2 Sprays, 1.5 GPM
Magnifying glass
Hover image to zoom

Tempesta Cosmopolitan 4" 100 Starlight Chrome Hand Shower Head, 2 Sprays, 1.5 GPM

Brand:
Grohe
SKU:
2757120E
Rating:
(0)
Q&A:
(0)
Tempesta Cosmopolitan 4" 100 Starlight Chrome Hand Shower Head, 2 Sprays, 1.5 GPM
Magnifying glass
Hover image to zoom
$46.14 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
StarLight Chrome

Description

–
Features:
  • GROHE StarLight®
  • GROHE EcoJoy™
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 4" Face
  • Chrome - white spray face
  • 2 Sprays: Rain, Jet
  • 1.5gpm (WaterSense)
Specifications
  • Fitting Material: Plastic
  • Handle Length: 4.05
  • Shower Number of Spray Settings: 2
  • Fitting Connection Size: 0-1/2
  • Dimensions: 8-1/16,0.595,5-1/8,3-15/16
  • Color/Finish: Grohe Chrome

Specs

–
Product Type:

Shower Head

Flow Rate (GPM):

1.5

Material:

Plastic

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy