Apply to be a TradeMaster!
Main product image of Tempesta Cosmopolitan 100 Hand Shower 4 Sprays, 2.5 Gpm (Chrome), 27575002
Magnifying glass
Hover image to zoom

Tempesta Cosmopolitan 100 Hand Shower 4 Sprays, 2.5 Gpm (Chrome), 27575002

Brand:
Grohe
SKU:
27575002
Rating:
(0)
Q&A:
(0)
Tempesta Cosmopolitan 100 Hand Shower 4 Sprays, 2.5 Gpm (Chrome), 27575002
Magnifying glass
Hover image to zoom
$62.87 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–


Features
  • GROHE StarLight
  • GROHE DreamSpray
  • Speed Clean anti-lime system
  • 4" Face
  • White spray face
  • 4 Sprays: GROHE Rain O², Rain, Massage,Jet
  • 2.5gpm
  • 4" face

Specs

–
Product Type:

Shower Head

Series:

Tempesta

Country of Origin:

Germany

Finish:

Chrome

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy