Apply to be a TradeMaster!
Main product image of Rainshower EuroCube 11-1/4" Shower Arm with Square Flange (Chrome)
Magnifying glass
Hover image to zoom

Rainshower EuroCube 11-1/4" Shower Arm with Square Flange (Chrome)

Brand:
Grohe
SKU:
27710000
Rating:
(0)
Q&A:
(0)
Rainshower EuroCube 11-1/4" Shower Arm with Square Flange (Chrome)
Magnifying glass
Hover image to zoom
$161.50 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
StarLight Chrome
Product Highlight: Material
Metal

Description

–


  • GROHE StarLight
  • 1/2" NPT male threads
  • 11-1/4" Shower Arm with Square Flange
  • Can be used with any shower head EXCEPT Rainshower Jumbo (28 783)

Specs

–
Finish:

StarLight Chrome

Application:

Residential

Series:

Rainshower

Product Type:

Shower Arm

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy