Shop Resideo Sale
Main product image of 260 Retro-Fit Shower System w/ Three Spray Shower Head and Hand Shower (Starlight Chrome)
Magnifying glass
Hover image to zoom

260 Retro-Fit Shower System w/ Three Spray Shower Head and Hand Shower (Starlight Chrome)

Brand:
Grohe
SKU:
27867001
Rating:
(0)
Q&A:
(0)
260 Retro-Fit Shower System w/ Three Spray Shower Head and Hand Shower (Starlight Chrome)
Magnifying glass
Hover image to zoom
$979.20 each
In Stock
In Stock
Get 13 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 15.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
StarLight Chrome

Description

–
The GROHE Retro-Fit™ Euphoria 260 Shower System transforms a standard shower into a multifunctional, luxury shower using existing plumbing and eliminating the need for a total renovation. This complete shower system is quick to install and results in a bathroom update that delivers the superior performance and showering pleasure that has made GROHE the choice of discerning homeowners.

Features:
  • Update to a multifunction spa shower using existing plumbing
  • Includes three-spray shower head and three-spray hand shower
  • GROHE StarLight maintains luster on brushed and polished finishes
  • GROHE DreamSpray delivers utmost precision and consistent water distribution to each individual nozzle
  • SpeedClean integrated anti-lime system makes it easy to wipe away limescale residue from nozzles with your fingertip

System includes::
  • Euphoria® 260 shower head pivots for comfortable positioning and features with center dial to select Jet, SmartRain or Rain spray patterns, 26 457
  • Euphoria® hand shower with toggle to select Normal, SmartRain or Massage spray patterns, 27 239
  • Built-in diverter to switch between shower head and hand shower
  • Adjustable height bar with gliding bracket to hold hand shower
  • Optional fixed or swivel Rainshower shower arm measures 17 11/16”
  • Angle adapter to prevent hose interfering with shower valve
  • Two back flow preventers
  • 59” metal Rotaflex shower hose, 28 417
  • Limited lifetime warranty

Specifications:
  • Fitting Material: Metal
  • No. Of Shower Heads: 1
  • No. Of Spray Settings: 3
  • Fitting Connection Size: 1/2"
  • Fitting Hose Length: 59-1/16
  • Dimensions: 30-1/4,14.242,22-13/16,10-1/4
  • Color/Finish: Grohe Chrome
  • UPC/EAN: 4005176417931

Specs

–
Product Type:

Shower Head

Application:

Bathroom

Flow Rate (GPM):

2.5

Finish:

StarLight Chrome

Hose Length:

59"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy