Apply to be a TradeMaster!
Main product image of Retro-Fit 260 Shower System (Brushed Nickel), 27867EN1
Magnifying glass
Hover image to zoom

Retro-Fit 260 Shower System (Brushed Nickel), 27867EN1

Brand:
Grohe
SKU:
27867EN1
Rating:
(0)
Q&A:
(0)
Retro-Fit 260 Shower System (Brushed Nickel), 27867EN1
Magnifying glass
Hover image to zoom
$1,321.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The GROHE Retro-Fit Euphoria 260 Shower System transforms a standard shower into a multifunctional, luxury shower using existing plumbing and eliminating the need for a total renovation. This complete shower system is quick to install and results in a bathroom update that delivers the superior performance and showering pleasure that has made GROHE the choice of discerning homeowners.

Features
  • GROHE DreamSpray delivers utmost precision and consistent water distribution to each individual nozzle
  • SpeedClean integrated anti-lime system makes it easy to wipe away limescale residue from nozzles with your fingertip
  • System includes:
  • Euphoria 260 shower head pivots for comfortable positioning and features with center dial to select Jet, SmartRain or Rain spray patterns, 26 457
  • Euphoria hand shower, 1-spray
  • Built-in diverter to switch between shower head and hand shower
  • Adjustable height bar with gliding bracket to hold hand shower
  • Optional fixed or swivel Rainshower shower arm measures 17 11/16"
  • Angle adapter to prevent hose interfering with shower valve
  • Two back flow preventers;59" metal Rotaflex shower hose, 26 994;Limited lifetime warranty

Specs

–
Finish:

Brushed Nickel

Country of Origin:

Germany

Product Type:

Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy