Apply to be a TradeMaster!
Main product image of Euphoria Cube+ Stick Shower Rail Set 1 Spray 95L, 27891000
Magnifying glass
Hover image to zoom

Euphoria Cube+ Stick Shower Rail Set 1 Spray 95L, 27891000

Brand:
Grohe
SKU:
27891000
Rating:
(0)
Q&A:
(0)
Euphoria Cube+ Stick Shower Rail Set 1 Spray 95L, 27891000
Magnifying glass
Hover image to zoom
$366.35 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The GROHE Euphoria Cube 24" Shower Slide Bar Kit features the slim, single-spray Euphoria Cube hand shower in an adjustable holder. Easily adjust height and angle of hand shower for personal showering comfort. Designed to complement the Euphoria Cube collection, this contemporary 24" slide bar kit is a sleek addition to the contemporary shower.

Features
  • GROHE StarLight
  • GROHE DreamSpray
  • Speed Clean anti-lime system
  • Euphoria Cube hand shower (27 888), 2.5gpm
  • 1 Spray: Non-adjustable wide spray
  • 24" Shower bar
  • 69" Shower hose (26 995)
  • 2.5 gpm

Specs

–
Finish:

Chrome

Product Type:

Shower

Country of Origin:

Germany

Series:

Euphoria

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy