Apply to be a TradeMaster!
Main product image of Rotaflex 59" Metal Twist-Free Shower Hose (StarLight Chrome)
Magnifying glass
Hover image to zoom

Rotaflex 59" Metal Twist-Free Shower Hose (StarLight Chrome)

Brand:
Grohe
SKU:
28417000
Rating:
(0)
Q&A:
(0)
Rotaflex 59" Metal Twist-Free Shower Hose (StarLight Chrome)
Magnifying glass
Hover image to zoom
28417000 has been discontinued
Discontinued December 20, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Inches)
59" Length
Product Highlight: Material
Metal
Product Highlight: Finish
StarLight Chrome

Description

The GROHE Rotaflex Twist-Free Shower Hose is a flexible metal design for dependability and easy maneuverability when showering.

Features:
  • Flexible and bend proof for more comfortable showering
  • Rotation cone ensures twist-free convenience
  • Made of metal for lasting durability
  • Silicone strip prevents hand shower from turning while in body pray position
  • Fitting Connection Size: 1/2"

Specs

Length (Inches):

59"

Material:

Metal

Finish:

StarLight Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm