Apply to be a TradeMaster!
Main product image of Rainshower 15" StarLight Chrome Shower Arm
Magnifying glass
Hover image to zoom

Rainshower 15" StarLight Chrome Shower Arm

Brand:
Grohe
SKU:
28540000
Rating:
(0)
Q&A:
(0)
Rainshower 15" StarLight Chrome Shower Arm
Magnifying glass
Hover image to zoom
$207.40 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
15"
Product Highlight: Material
Brass
Product Highlight: Finish
StarLight Chrome

Description

–
The GROHE 15” Rainshower Shower Arm features GROHE StarLight, a durable finish that wipes clean and maintains lustrous finish.

Features:
  • Use with any shower head, except the Rainshower Jumbo 28 783
  • Durable metal with 1/2" NPT male threads
  • Includes round flange
  • 15" Shower Arm

Specs

–
Product Type:

Shower Arm

Size:

15"

Material:

Brass

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy