Apply to be a TradeMaster!
Main product image of Relexa 1/2" Wall Union (StarLight Chrome)
Magnifying glass
Hover image to zoom

Relexa 1/2" Wall Union (StarLight Chrome)

Brand:
Grohe
SKU:
28672000
Rating:
(0)
Q&A:
(0)
Relexa 1/2" Wall Union (StarLight Chrome)
Magnifying glass
Hover image to zoom
$50.20 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" NPT Connection
Product Highlight: Finish
StarLight Chrome

Description

–
Relexa 1/2" Wall Union (StarLight Chrome)

Features:
  • GROHE StarLight®
  • 1/2" NPT threads
Specifications:
  • Fitting Connection Size: 0-1/2"
  • Color/Finish: Grohe Chrome

Specs

–
Application:

Shower

Connection Size:

1/2" NPT

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy