Apply to be a TradeMaster!
Main product image of Grohtherm Dual Function Thermostatic Valve Trim (Brushed Cool Sunrise)
Magnifying glass
Hover image to zoom

Grohtherm Dual Function Thermostatic Valve Trim (Brushed Cool Sunrise)

Brand:
Grohe
SKU:
29137GN0
Rating:
(0)
Q&A:
(0)
Grohtherm Dual Function Thermostatic Valve Trim (Brushed Cool Sunrise)
Magnifying glass
Hover image to zoom
$1,055.70 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Cool Sunrise

Description

–
The innovative GrohTherm SmartControl Dual Function Thermostatic Valve Trim has a clean, minimalist design that allows you to select your desired water source and adjust the volume at the push-turn of a button. Alternate between water sources or enjoy both simultaneously. Integrated GROHE TurboStat maintains a consistent water temperature for a more enjoyable experience. The GROHE SafeStop override button allows you to set a maximum temperature of 100 Degrees F/38 Degrees C to prevent scalding, ensuring safety for the whole family. Water-saving GROHE EcoJoy technology gives you the option of a reduced flow rate with no compromise on performance.

  • Final installation set for:
  • Required rough-in-set sold separately (GROHE Rapido SmartBox 35 601 000)
  • GROHE StarLight chrome finish
  • GROHE TurboStat Compact cartridge with wax thermoelement
  • GROHE SafeStop safety button at 100 DegreesF/38 DegreesC
  • Metal wall escutcheon with GROHE QuickFix (covered escutcheon and shaft sealing, covered fixing), 6 Degrees angle adjustable
  • 3/8" (10mm) thin profile escutcheon
  • SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to Full Flow
  • Includes various icons to customize push buttons
  • Built-in check valve with dirt strainer;Multiple outlets can be run simultaneously;Maximum flow performance combined: 7.7gpm (29L/min) @ 43.5 psi (3 bar);Optional flow reducer for CALGreen compliance included

Specs

–
Material:

Metal

Finish:

Brushed Cool Sunrise

Application:

Residential

Series:

Grohtherm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy