Apply to be a TradeMaster!
Main product image of Triple Function Grohterm Smartcontrol Thermostatic Valve Trim (Brushed Nickel)
Magnifying glass
Hover image to zoom

Triple Function Grohterm Smartcontrol Thermostatic Valve Trim (Brushed Nickel)

Brand:
Grohe
SKU:
29138EN0
Rating:
(0)
Q&A:
(0)
Triple Function Grohterm Smartcontrol Thermostatic Valve Trim (Brushed Nickel)
Magnifying glass
Hover image to zoom
$1,059.10 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Nickel

Description

–
The innovative GrohTherm SmartControl Triple Function Thermostatic Valve Trim is a clean, minimalist design that allows you to enjoy up to three water sources, individually or simultaneously, and adjust the volume at the push-turn of a button. Integrated GROHE TurboStat® maintains a consistent water temperature for a more enjoyable experience. The GROHE SafeStop override button allows you to set a maximum temperature of 100° F/38° C to prevent scalding, ensuring safety for the whole family.Water-saving GROHE EcoJoy™ technology gives you the option of a reduced flow rate with no compromise on performance.

Features:
  • TRIPLE FUNCTION: Control three water outlets with push/turn ease
  • PERFECT TEMPERATURE: GROHE TurboStat keeps it constant
  • REQUIRES: GROHE Rapido SmartBox 35 601 000, sold separately

Specs

–
Series:

Grohtherm

Type:

Trim Kit

Application:

Bath

Material:

Metal

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy