Apply to be a TradeMaster!
Main product image of Grohtherm Smartcontrol Dual Function Thermostatic Valve Trim (StarLight Chrome)
Magnifying glass
Hover image to zoom

Grohtherm Smartcontrol Dual Function Thermostatic Valve Trim (StarLight Chrome)

Brand:
Grohe
SKU:
29141000
Rating:
(0)
Q&A:
(0)
Grohtherm Smartcontrol Dual Function Thermostatic Valve Trim (StarLight Chrome)
Magnifying glass
Hover image to zoom
$728.45 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
StarLight Chrome

Description

–
The Grohtherm® SmartControl Dual Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom and make showering more enjoyable. Innovative and intuitive to use, the dual-function SmartControl lets you adjust water volume from two spray sources with the simple push-turn of a button. Easily switch between sprays, experience each spray individually or enjoy both at the same time. It features integrated GROHE Turbostat® technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido® SmartBox (35601000).

Features:
  • GROHE SmartControl is easy to use: push for on/off, turn for volume adjustment
  • GROHE EcoJoy® uses less water without sacrificing performance
  • GROHE StarLight® maintains luster on brushed and polished finishes
  • GROHE SafeStop override button allows you to set a maximum temperature of 100° F/38° C to prevent scalding
  • GROHE QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
  • Includes optional flow reducer to conserve water
  • Includes icons to customize push buttons: hand shower, shower head, body spray, bath filler
  • Limited lifetime warranty
Specifications:
  • Fitting Material: Metal
  • Shower Type: Thermostatic Valves
  • Fitting Handle Type: Push Button
  • Color/Finish: Grohe Chrome

Specs

–
Series:

Grohtherm

Type:

Trim Kit

Application:

Bath

Material:

Metal

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy