Apply to be a TradeMaster!
Main product image of Triple Function Grohtherm SmartControl Thermostatic Valve Trim (StarLight Chrome)
Magnifying glass
Hover image to zoom

Triple Function Grohtherm SmartControl Thermostatic Valve Trim (StarLight Chrome)

Brand:
Grohe
SKU:
29142000
Rating:
(0)
Q&A:
(0)
Triple Function Grohtherm SmartControl Thermostatic Valve Trim (StarLight Chrome)
Magnifying glass
Hover image to zoom
$585.32 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
StarLight Chrome

Description

–
The Grohtherm® SmartControl Triple Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom and make showering more enjoyable. Innovative and intuitive to use, the triple-function SmartControl lets you adjust water volume for up to three spray sources with the simple push-turn of a button. Easily switch between sprays, experience each spray individually or enjoy all three at the same time. It features integrated GROHE Turbostat® technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido® SmartBox (35601000).

Features:
  • Push-turn buttons control any three water spray sources
  • Enjoy each spray individually or up to three simultaneously
  • Requires GROHE Rapido® SmartBox 35601000

Specs

–
Series:

Grohtherm

Type:

Trim Kit

Application:

Bath

Material:

Metal

Finish:

StarLight Chrome

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy