Apply to be a TradeMaster!
Main product image of Grohtherm SmartControl Triple Function Thermostatic Valve Trim (Matte Black)
Magnifying glass
Hover image to zoom

Grohtherm SmartControl Triple Function Thermostatic Valve Trim (Matte Black)

Brand:
Grohe
SKU:
291422430
Rating:
(0)
Q&A:
(0)
Grohtherm SmartControl Triple Function Thermostatic Valve Trim (Matte Black)
Magnifying glass
Hover image to zoom
$1,059.10 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Matte Black

Description

–
The Grohtherm SmartControl Triple Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom and make showering more enjoyable. Innovative and intuitive to use, the triple-function SmartControl lets you adjust water volume for up to three spray sources with the simple push-turn of a button. Easily switch between sprays, experience each spray individually or enjoy all three at the same time. It features integrated GROHE Turbostat technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido SmartBox (35601000).

  • GROHE SmartControl is easy to use: push for on/off, turn for volume adjustment
  • GROHE EcoJoy uses less water without sacrificing performance
  • GROHE StarLight maintains luster on brushed and polished finishes
  • GROHE SafeStop override button allows you to set a maximum temperature of 100 Degrees F/38 Degrees C to prevent scalding
  • GROHE QuickFix installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
  • Includes optional flow reducer to conserve water
  • Includes icons to customize push buttons: hand shower, shower head, body spray, bath filler
  • Limited lifetime warranty

Specs

–
Material:

Metal

Application:

Residential

Series:

Grohtherm

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy