Apply to be a TradeMaster!
Main product image of Lineare Pressure Balance Valve Trim With 2-way Diverter With Cartridge (Chrome)
Magnifying glass
Hover image to zoom

Lineare Pressure Balance Valve Trim With 2-way Diverter With Cartridge (Chrome)

Brand:
Grohe
SKU:
29421000
Rating:
(0)
Q&A:
(0)
Lineare Pressure Balance Valve Trim With 2-way Diverter With Cartridge (Chrome)
Magnifying glass
Hover image to zoom
$340.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
StarLight Chrome
Product Highlight: Material
Zinc

Description

–
Clean, unpretentious lines define the GROHE Lineare Pressure Balance Valve Trim with 2-Way Diverter with Cartridge. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 2 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Lineare trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.

  • Top diverter handle allows for alternating between 2 water outlets
  • Bottom handle controls on/off and water temperature
  • Includes one-piece pressure balance valve cartridge to simplify installation and maintenance
  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve ensures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool maintains a constant water temperature
  • Integrated check valves are engineered to eliminate cross flow
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • All metal handles and trim plate for lasting durability;GROHE QuickFix fixation system for a precise, stable flush-mount installation with no visible screws;ADA compliant lever handles for accessibility;For use with GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately

Specs

–
Application:

Residential

Finish:

StarLight Chrome

Series:

Lineare

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy