Apply to be a TradeMaster!
Main product image of Cosmopolitan 2-Handle Pressure Balance Rainshower Bundle, 1.75 GPM (Chrome)
Magnifying glass
Hover image to zoom

Cosmopolitan 2-Handle Pressure Balance Rainshower Bundle, 1.75 GPM (Chrome)

Brand:
Grohe
SKU:
29428000
Rating:
(0)
Q&A:
(0)
Cosmopolitan 2-Handle Pressure Balance Rainshower Bundle, 1.75 GPM (Chrome)
Magnifying glass
Hover image to zoom
$1,010.20 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
StarLight Chrome
Product Highlight: Material
Metal, Plastic, Zinc

Description

–
Inspired by a minimalist aesthetic, the GROHE Cosmopolitan Pressure Balance Rain Shower Set includes everything you'll need to enjoy an indulgent, drenching rain spray from the large shower head, plus the soothing comfort of a hand shower featuring Rain and Jet sprays.

  • Set includes:
  • Cosmopolitan Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 434)
  • GrohSafe 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
  • Tempesta 250 Rain Shower Head with a generous 10" diameter (250 mm) in a slim, modern design (26 715)
  • Rainshower 15" Shower Arm (28 540)
  • Tempesta Cosmopolitan 100 Hand Shower with Rain and Jet sprays, 1.75 gpm (26 046)
  • Tempesta Cosmopolitan 24" Shower Bar with adjustable hand shower holder (27 521)
  • RotaFlex Metal Longlife Metallic Hose is 59" long (26 994)
  • Rainshower Wall Union (26 635)

Specs

–
Application:

Residential

Product Type:

Shower Head

Finish:

StarLight Chrome

Material:

Metal

Plastic

Zinc

Series:

Cosmopolitan

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy