Apply to be a TradeMaster!
Main product image of Cosmopolitan 2-Handle Pressure Balance Rainshower 1.75 Gpm (Brushed Nickel), 29429EN0
Magnifying glass
Hover image to zoom

Cosmopolitan 2-Handle Pressure Balance Rainshower 1.75 Gpm (Brushed Nickel), 29429EN0

Brand:
Grohe
SKU:
29429EN0
Rating:
(0)
Q&A:
(0)
Cosmopolitan 2-Handle Pressure Balance Rainshower 1.75 Gpm (Brushed Nickel), 29429EN0
Magnifying glass
Hover image to zoom
$1,363.50 each
In Stock
In Stock
Get 21 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Inspired by a minimalist aesthetic, the GROHE Cosmopolitan Pressure Balance Shower Set includes everything you'll need to enjoy an indulgent shower experience with a 4-spray shower head and a 2-spray hand shower.

Features
  • Set includes:
  • Cosmopolitan Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 434)
  • GrohSafe 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
  • Tempesta Cosmopolitan 100 Shower Head features GOHE Rain O2, Rain, Massage and Jet sprays, 1.75 gpm (26 043)
  • Relexa 6 ¼" Shower Arm (27 412)
  • Tempesta Cosmopolitan 100 Hand Shower with Rain and Jet sprays, 1.75 gpm (26 046)
  • Tempesta Cosmopolitan 24" Shower Bar with adjustable hand shower holder (27 521)
  • RotaFlex Metal Longlife Metallic Hose is 59" long (26 994
  • Rainshower Wall Union (26 635)

Specs

–
Product Type:

Shower

Country of Origin:

Mexico

Finish:

Brushed Nickel

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy