Apply to be a TradeMaster!
Main product image of Timeless 2-Handle Pressure Balance Rain Shower Set, 1.75Gpm (Brushed Cool Sunrise)
Magnifying glass
Hover image to zoom

Timeless 2-Handle Pressure Balance Rain Shower Set, 1.75Gpm (Brushed Cool Sunrise)

Brand:
Grohe
SKU:
29430GN0
Rating:
(0)
Q&A:
(0)
Timeless 2-Handle Pressure Balance Rain Shower Set, 1.75Gpm (Brushed Cool Sunrise)
Magnifying glass
Hover image to zoom
$2,099.30 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Cool Sunrise

Description

–

The GROHE Timeless Pressure Balance Rain Shower Set enhances every shower experience, offering exceptional style and outstanding features. Includes everything you'll need to enjoy a drenching rain spray from the large 12" shower head, plus the soothing comfort of the slim, single-spray SPA stick hand shower.



Features

  • Includes all the components for a superior shower experience
  • Two-way diverter to easily switch from shower head to hand shower
  • Outstanding quality designed and engineered in Germany


Includes

  • Timeless Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 423)
  • GrohSafe 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
  • Rainshower 310 Mono Shower Head features the super-soft GROHE PureRain spray that replicates a spring rain shower, and has a slim profile with 12" surface for full body coverage, 1.75 gpm (26 569)
  • Rainshower 15" Shower Arm (28 540)
  • SPA Sena Hand Shower is a sleek stick design featuring a single soothing spray, 1.75gpm (26 866)
  • Rainshower 24" Shower Bar with adjustable hand shower holder and easy-reach tray (26 602)
  • RotaFlex Metal Longlife Metallic Hose is 59" long (28 417)
  • Rainshower Wall Union (26 635)

Specs

–
Product Type:

Shower

Application:

Bathroom

Finish:

Brushed Cool Sunrise

Flow Rate (GPM):

1.75

Showerhead:

Rain

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy